- TableTop Chain
- 1757 Chain Series
- Gripper, Side Flexing Type
- 1 1/2 in Chain Pitch
- 2.55 in Module Width
| Gripper Material | EPDM |
| Pin Material | Stainless Steel |
| Chain Pitch | 1.5 in |
| Module Width | 2.55 in |
| Color | White |
| Type | Gripper, Side Flexing |
| Chain Series | 1757 |
| Grip Style | D |
| Gripper Hardness | 50 Shore A |
| Low Friction | No |
| Weight | 0.1 LB |
| EAN or UPC | 793699278118 |

