- 5996 Chain Number
- 17 Teeths
- Molded Non-Split Sprocket Style
- Square Bore Style
| No. of Teeth | 17 |
| Bore Style | Square Bore |
| Material | Acetal |
| Finished Bore | 3 1/2 in |
| Pitch Diameter | 311.02 mm |
| Body Style | Block |
| Bore Type | Shaft-Ready |
| Chain No. | 5996 |
| Sprocket Style | Molded Non-Split |
| Weight | 1.95 LB |
| EAN or UPC | 782934689598 |

