- 5996 Chain Number
- 9 Teeths
- Molded Non-Split Sprocket Style
- Square Bore Style
| Chain No. | 5996 |
| Finished Bore | 2 1/2 in |
| Pitch Diameter | 167.11 mm |
| No. of Teeth | 9 |
| Body Style | Block |
| Sprocket Style | Molded Non-Split |
| Material | Polyethylene |
| Bore Style | Square Bore |
| Bore Type | Shaft-Ready |
| Weight | 0.88 LB |
| EAN or UPC | 793699416435 |

