- 4700 Chain Number
- 21 Teeths
- Molded Non-Split Sprocket Style
- Square Bore Style
| Bore Style | Square Bore |
| Bore Type | Shaft-Ready |
| Finished Bore | 65 mm |
| Chain No. | 4700 |
| Sprocket Style | Molded Non-Split |
| No. of Teeth | 21 |
| Body Style | Block |
| Pitch Diameter | 255.63 mm |
| Material | Acetal |
| Weight | 0.77 LB |
| EAN or UPC | 793699416299 |

