- 12 Tooth
- 4.760" Chain Pitch
- Cast Iron Hardened Sprocket
| Material | Cast Iron |
| Hub Dia. | 6 in |
| No. of Teeth | 12 |
| Chain Strands | Single |
| Width Across Teeth | 2.375 in |
| Chain Pitch | 4.76 in |
| Hardened Teeth | With Hardened Teeth |
| Chain No. | A111, C111, C111W2, ES111, SBS111, WHX111 |
| Hub Length Thru | 5 in |
| Pitch Diameter | 18.39 in |
| Bore Dia. [Max] | 3.4400 in |
| Weight | 130.0 LB |
| EAN or UPC | 698210681418 |

