- 10 Tooth
- 6.00" Chain Pitch
- Cast Iron Hardened Sprocket
| Hardened Teeth | With Hardened Teeth |
| Chain Strands | Single |
| Material | Cast Iron |
| Chain No. | 110, C110, S110, SBS110, WH110, RR542 |
| Chain Pitch | 6 in |
| Bore Dia. [Max] | 4.5600 in |
| Pitch Diameter | 19.42 in |
| Width Across Teeth | 1.875 in |
| Hub Length Thru | 5 in |
| Hub Dia. | 7 in |
| No. of Teeth | 10 |
| Weight | 123.0 LB |
| EAN or UPC | 698210679118 |

