- Size 10 Coupling Hub
- RSB
- for Metric Hardware
- Minimum Bore = 16 mm.
- Maximum Bore = 54 mm.
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both spacer and standard couplings
| Bore Dia. [Min] | 13.0000 mm |
| RPM [Max] | 7500 rpm |
| Length Through Bore | 1.875 in |
| Bore Dia. [Max] | 54.0000 mm |
| Coupling Size | 10 |
| Torque Rating [Max] | 1450 in lb |
| Outside Dia. | 3.65 in |
| Weight | 7.32 LB |
| EAN or UPC | 698210792213 |

