- Size 10R Coupling Hub, 0.75" Bore, C Dimension = 1.34"
features
- Easy to install
- Can be blind assembled from either direction
- Hub teeth machined with special nose radius to minimize potential misalignment
- Carbon steel for maximum strength
| Coupling Size | 10R |
| Length Through Bore | 1.34 in |
| Torque Rating [Max] | 1070 in lb |
| Lock Type | Setscrew |
| Outside Dia. | 2.992 in |
| RPM [Max] | 4500 rpm |
| Hub Dia. | 2.83 in |
| Material | Steel |
| Weight | 2.44 LB |
| EAN or UPC | 782934151668 |

