- Tee Guide Rail
- 10 ft Length
- UHMWPE Static Dissipative Material
| Length | 10 ft |
| Sheath Material | 14 Ga. Stainless Steel |
| Height | 0.830 in |
| Material | UHMWPE Static Dissipative |
| Weight | 0.59 LB |
| EAN or UPC | 782934779961 |
| Length | 10 ft |
| Sheath Material | 14 Ga. Stainless Steel |
| Height | 0.830 in |
| Material | UHMWPE Static Dissipative |
| Weight | 0.59 LB |
| EAN or UPC | 782934779961 |