- Tee Guide Rail
- 20 ft Length
- UHMWPE Static Dissipative Material
| Length | 20 ft |
| Sheath Material | 14 Ga. Stainless Steel |
| Material | UHMWPE Static Dissipative |
| Weight | 0.55 LB |
| EAN or UPC | 782934772009 |
| Length | 20 ft |
| Sheath Material | 14 Ga. Stainless Steel |
| Material | UHMWPE Static Dissipative |
| Weight | 0.55 LB |
| EAN or UPC | 782934772009 |