- Tee Guide Rail
- 10 ft Length
- UHMWPE Material
| Sheath Material | 14 Ga. Stainless Steel |
| Length | 10 ft |
| Material | UHMWPE |
| Weight | 0.55 LB |
| EAN or UPC | 782934774584 |
| Sheath Material | 14 Ga. Stainless Steel |
| Length | 10 ft |
| Material | UHMWPE |
| Weight | 0.55 LB |
| EAN or UPC | 782934774584 |