- Leveler
- 520 Series
- 3/4 Thread Size
- Articulating Feet Leveler Type
| Threads per Inch | 10 |
| Overall Height | 7.5 in |
| Leveler Type | Articulating Feet |
| Type | 21S Spindle |
| Material | Zinc Plated Steel |
| Thread Size | 3/4 |
| Series | 520 |
| Weight | 2.351 LB |
| EAN or UPC | 782934771347 |
| Threads per Inch | 10 |
| Overall Height | 7.5 in |
| Leveler Type | Articulating Feet |
| Type | 21S Spindle |
| Material | Zinc Plated Steel |
| Thread Size | 3/4 |
| Series | 520 |
| Weight | 2.351 LB |
| EAN or UPC | 782934771347 |