- Rod
- Adjustable Type
- 1/2 in Outside Diameter
- 4 in Overall Length
- Steel Laser Etched Material
| Type | Adjustable |
| Overall Length | 4 in |
| Outside Dia. | 0.5 in |
| Material | Steel Laser Etched |
| Thread Size | 3/8-16 |
| Weight | 0.2 LB |
| EAN or UPC | 782934771842 |
| Type | Adjustable |
| Overall Length | 4 in |
| Outside Dia. | 0.5 in |
| Material | Steel Laser Etched |
| Thread Size | 3/8-16 |
| Weight | 0.2 LB |
| EAN or UPC | 782934771842 |