- Leveler
- 511 Series
- 1/2 Thread Size
- Articulating Feet Leveler Type
| Material | Stainless Steel |
| Threads per Inch | 13 |
| Type | 6A Spindle |
| Thread Size | 1/2 |
| Overall Height | 4.52 in |
| Series | 511 |
| Leveler Type | Articulating Feet |
| Weight | 0.415 LB |
| EAN or UPC | 782934771903 |
| Material | Stainless Steel |
| Threads per Inch | 13 |
| Type | 6A Spindle |
| Thread Size | 1/2 |
| Overall Height | 4.52 in |
| Series | 511 |
| Leveler Type | Articulating Feet |
| Weight | 0.415 LB |
| EAN or UPC | 782934771903 |