- Leveler
- 513 Series
- 1 Thread Size
- Articulating Feet Leveler Type
| Leveler Type | Articulating Feet |
| Overall Height | 8.55 in |
| Series | 513 |
| Material | Stainless Steel |
| Type | 6A Spindle |
| Thread Size | 1 |
| Threads per Inch | 8 |
| Weight | 1.39 LB |
| EAN or UPC | 782934772023 |
| Leveler Type | Articulating Feet |
| Overall Height | 8.55 in |
| Series | 513 |
| Material | Stainless Steel |
| Type | 6A Spindle |
| Thread Size | 1 |
| Threads per Inch | 8 |
| Weight | 1.39 LB |
| EAN or UPC | 782934772023 |