- Stainless Steel Material
- 1/4 Thread Size
- 1.63 in Handle Length
| Color | Black |
| Threads per Inch | 20 |
| Handle Length | 1.63 in |
| Male / Female | Female |
| Material | Stainless Steel |
| Thread Size | 1/4 |
| Weight | 0.039 LB |
| EAN or UPC | 782934772030 |
| Color | Black |
| Threads per Inch | 20 |
| Handle Length | 1.63 in |
| Male / Female | Female |
| Material | Stainless Steel |
| Thread Size | 1/4 |
| Weight | 0.039 LB |
| EAN or UPC | 782934772030 |