- Rod
- Adjustable Type
- 1/2 in Outside Diameter
- 10 in Overall Length
- Stainless Steel Material
| Material | Stainless Steel |
| Outside Dia. | 0.5 in |
| Thread Size | 3/8-16 |
| Overall Length | 10 in |
| Type | Adjustable |
| Weight | 0.5 LB |
| EAN or UPC | 782934772092 |
| Material | Stainless Steel |
| Outside Dia. | 0.5 in |
| Thread Size | 3/8-16 |
| Overall Length | 10 in |
| Type | Adjustable |
| Weight | 0.5 LB |
| EAN or UPC | 782934772092 |