- Leveler
- 537 Series
- 1/2 Thread Size
- Articulating Feet Leveler Type
| Thread Size | 1/2 |
| Series | 537 |
| Type | 6A Spindle |
| Leveler Type | Articulating Feet |
| Threads per Inch | 13 |
| Material | Zinc Plated Steel |
| Overall Height | 3.9 in |
| Weight | 0.272 LB |
| EAN or UPC | 782934772214 |
| Thread Size | 1/2 |
| Series | 537 |
| Type | 6A Spindle |
| Leveler Type | Articulating Feet |
| Threads per Inch | 13 |
| Material | Zinc Plated Steel |
| Overall Height | 3.9 in |
| Weight | 0.272 LB |
| EAN or UPC | 782934772214 |