- Rod
- Adjustable Type
- 5/8 in Outside Diameter
- 4 in Overall Length
- Stainless Steel Material
| Outside Dia. | 0.625 in |
| Overall Length | 4 in |
| Thread Size | 5/16-18 |
| Type | Adjustable |
| Material | Stainless Steel |
| Weight | 0.3 LB |
| EAN or UPC | 782934773488 |
| Outside Dia. | 0.625 in |
| Overall Length | 4 in |
| Thread Size | 5/16-18 |
| Type | Adjustable |
| Material | Stainless Steel |
| Weight | 0.3 LB |
| EAN or UPC | 782934773488 |