- Zinc Plated Steel Material
- 5/16 Thread Size
- 2.16 in Handle Length
| Thread Size | 5/16 |
| Color | Black |
| Material | Zinc Plated Steel |
| Handle Length | 2.16 in |
| Threads per Inch | 18 |
| Male / Female | Female |
| Weight | 0.053 LB |
| EAN or UPC | 782934774409 |
| Thread Size | 5/16 |
| Color | Black |
| Material | Zinc Plated Steel |
| Handle Length | 2.16 in |
| Threads per Inch | 18 |
| Male / Female | Female |
| Weight | 0.053 LB |
| EAN or UPC | 782934774409 |