- Leveler
- 520 Series
- 3/4 Thread Size
- Articulating Feet Leveler Type
| Type | 22S Spindle |
| Overall Height | 9.95 in |
| Series | 520 |
| Threads per Inch | 10 |
| Leveler Type | Articulating Feet |
| Material | Stainless Steel |
| Thread Size | 3/4 |
| Weight | 0.966 LB |
| EAN or UPC | 782934774577 |
| Type | 22S Spindle |
| Overall Height | 9.95 in |
| Series | 520 |
| Threads per Inch | 10 |
| Leveler Type | Articulating Feet |
| Material | Stainless Steel |
| Thread Size | 3/4 |
| Weight | 0.966 LB |
| EAN or UPC | 782934774577 |