- Leveler
- 513 Series
- M20 Thread Size
- Articulating Feet Leveler Type
| Thread Size | M20 |
| Series | 513 |
| Type | 6A Spindle |
| Leveler Type | Articulating Feet |
| Material | Stainless Steel |
| Overall Height | 10.83 in |
| Weight | 1.583 LB |
| EAN or UPC | 782934775642 |
| Thread Size | M20 |
| Series | 513 |
| Type | 6A Spindle |
| Leveler Type | Articulating Feet |
| Material | Stainless Steel |
| Overall Height | 10.83 in |
| Weight | 1.583 LB |
| EAN or UPC | 782934775642 |