- Rod
- Adjustable Type
- 1/2 in Outside Diameter
- 7 in Overall Length
- Stainless Steel Material
| Outside Dia. | 0.5 in |
| Thread Size | 1/4-20 |
| Overall Length | 7 in |
| Material | Stainless Steel |
| Type | Adjustable |
| Weight | 0.35 LB |
| EAN or UPC | 782934775680 |
| Outside Dia. | 0.5 in |
| Thread Size | 1/4-20 |
| Overall Length | 7 in |
| Material | Stainless Steel |
| Type | Adjustable |
| Weight | 0.35 LB |
| EAN or UPC | 782934775680 |