- Leveler
- 511 Series
- M20 Thread Size
- Articulating Feet Leveler Type
| Series | 511 |
| Thread Size | M20 |
| Material | Stainless Steel |
| Leveler Type | Articulating Feet |
| Type | 6A Spindle |
| Overall Height | 10.69 in |
| Weight | 1.365 LB |
| EAN or UPC | 782934775833 |
| Series | 511 |
| Thread Size | M20 |
| Material | Stainless Steel |
| Leveler Type | Articulating Feet |
| Type | 6A Spindle |
| Overall Height | 10.69 in |
| Weight | 1.365 LB |
| EAN or UPC | 782934775833 |