- Zinc Plated Steel Material
- 5/16 Thread Size
- 3.13 in Handle Length
| Material | Zinc Plated Steel |
| Thread Size | 5/16 |
| Male / Female | Female |
| Threads per Inch | 18 |
| Color | Orange |
| Handle Length | 3.13 in |
| Weight | 0.1 LB |
| EAN or UPC | 782934778629 |
| Material | Zinc Plated Steel |
| Thread Size | 5/16 |
| Male / Female | Female |
| Threads per Inch | 18 |
| Color | Orange |
| Handle Length | 3.13 in |
| Weight | 0.1 LB |
| EAN or UPC | 782934778629 |