- Rod
- Adjustable Type
- 5/8 in Outside Diameter
- 8 in Overall Length
- Stainless Steel Laser Etched Material
| Overall Length | 8 in |
| Material | Stainless Steel Laser Etched |
| Thread Size | 3/8-16 |
| Outside Dia. | 0.625 in |
| Type | Adjustable |
| Weight | 0.48 LB |
| EAN or UPC | 782934780547 |

