- Rod
- Adjustable Type
- 5/8 in Outside Diameter
- 15 in Overall Length
- Stainless Steel Material
| Outside Dia. | 0.625 in |
| Overall Length | 15 in |
| Material | Stainless Steel |
| Type | Adjustable |
| Thread Size | 3/8-16 |
| Weight | 0.9 LB |
| EAN or UPC | 782934780356 |
| Outside Dia. | 0.625 in |
| Overall Length | 15 in |
| Material | Stainless Steel |
| Type | Adjustable |
| Thread Size | 3/8-16 |
| Weight | 0.9 LB |
| EAN or UPC | 782934780356 |