- Zinc Plated Steel Material
- M10 Thread Size
- 3.13 in Handle Length
| Handle Length | 3.13 in |
| Male / Female | Female |
| Material | Zinc Plated Steel |
| Thread Size | M10 |
| Color | Black |
| Weight | 0.1 LB |
| EAN or UPC | 782934779893 |
| Handle Length | 3.13 in |
| Male / Female | Female |
| Material | Zinc Plated Steel |
| Thread Size | M10 |
| Color | Black |
| Weight | 0.1 LB |
| EAN or UPC | 782934779893 |