- Leveler
- 513 Series
- 3/4 Thread Size
- Articulating Feet Leveler Type
| Leveler Type | Articulating Feet |
| Threads per Inch | 10 |
| Series | 513 |
| Material | Stainless Steel |
| Thread Size | 3/4 |
| Overall Height | 8.55 in |
| Type | 6A Spindle |
| Weight | 1.493 LB |
| EAN or UPC | 782934779381 |
| Leveler Type | Articulating Feet |
| Threads per Inch | 10 |
| Series | 513 |
| Material | Stainless Steel |
| Thread Size | 3/4 |
| Overall Height | 8.55 in |
| Type | 6A Spindle |
| Weight | 1.493 LB |
| EAN or UPC | 782934779381 |