- Rod
- Jointed, Adjustable Type
- 1/2 in Outside Diameter
- 3 in Overall Length
- Stainless Steel Material
| Outside Dia. | 0.5 in |
| Material | Stainless Steel |
| Overall Length | 3 in |
| Type | Jointed, Adjustable |
| Weight | 0.15 LB |
| EAN or UPC | 782934779305 |
| Outside Dia. | 0.5 in |
| Material | Stainless Steel |
| Overall Length | 3 in |
| Type | Jointed, Adjustable |
| Weight | 0.15 LB |
| EAN or UPC | 782934779305 |