- Leveler
- 511 Series
- 5/8 Thread Size
- Articulating Feet Leveler Type
| Series | 511 |
| Leveler Type | Articulating Feet |
| Type | 6A Spindle |
| Overall Height | 6.2 in |
| Threads per Inch | 11 |
| Thread Size | 5/8 |
| Material | Zinc Plated Steel |
| Weight | 0.696 LB |
| EAN or UPC | 782934779091 |
| Series | 511 |
| Leveler Type | Articulating Feet |
| Type | 6A Spindle |
| Overall Height | 6.2 in |
| Threads per Inch | 11 |
| Thread Size | 5/8 |
| Material | Zinc Plated Steel |
| Weight | 0.696 LB |
| EAN or UPC | 782934779091 |