- Stainless Steel Material
- M10 Thread Size
- 79.5 mm Handle Length
| Color | Orange |
| Male / Female | Male |
| Material | Stainless Steel |
| Thread Size | M10 |
| Handle Length | 79.5 mm |
| Weight | 0.14 LB |
| EAN or UPC | 782934779084 |
| Color | Orange |
| Male / Female | Male |
| Material | Stainless Steel |
| Thread Size | M10 |
| Handle Length | 79.5 mm |
| Weight | 0.14 LB |
| EAN or UPC | 782934779084 |