- Rod
- Jointed, Adjustable Type
- 5/8 in Outside Diameter
- 10 in Overall Length
- Stainless Steel Material
| Thread Size | 5/16-18 |
| Type | Jointed, Adjustable |
| Overall Length | 10 in |
| Outside Dia. | 0.625 in |
| Material | Stainless Steel |
| Weight | 0.6 LB |
| EAN or UPC | 782934778841 |
| Thread Size | 5/16-18 |
| Type | Jointed, Adjustable |
| Overall Length | 10 in |
| Outside Dia. | 0.625 in |
| Material | Stainless Steel |
| Weight | 0.6 LB |
| EAN or UPC | 782934778841 |