- Leveler
- 520 Series
- 3/4 Thread Size
- Articulating Feet Leveler Type
| Threads per Inch | 10 |
| Thread Size | 3/4 |
| Leveler Type | Articulating Feet |
| Type | 22S Spindle |
| Series | 520 |
| Material | Zinc Plated Steel |
| Overall Height | 5.97 in |
| Weight | 1.18 LB |
| EAN or UPC | 782934778513 |
| Threads per Inch | 10 |
| Thread Size | 3/4 |
| Leveler Type | Articulating Feet |
| Type | 22S Spindle |
| Series | 520 |
| Material | Zinc Plated Steel |
| Overall Height | 5.97 in |
| Weight | 1.18 LB |
| EAN or UPC | 782934778513 |