Skip to content Skip to navigation menu
Rexnord Corp.10309246

10309246

Series 511 Articulating Leveler
Item #113789362
  • Leveler
  • 511 Series
  • 1/2 Thread Size
  • Articulating Feet Leveler Type
Rexnord Corp.10309246
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Leveler
  • 511 Series
  • 1/2 Thread Size
  • Articulating Feet Leveler Type
Thread Size 1/2
Series 511
Leveler Type Articulating Feet
Overall Height 6.2 in
Material Zinc Plated Steel
Type 6A Spindle
Threads per Inch 13
Weight 0.415 LB
EAN or UPC 782934778179
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison