- Leveler
- 505 Series
- 3/8 Thread Size
- Articulating Feet Leveler Type
| Series | 505 |
| Type | 6A Spindle |
| Leveler Type | Articulating Feet |
| Threads per Inch | 16 |
| Material | Zinc Plated Steel |
| Overall Height | 3.74 in |
| Thread Size | 3/8 |
| Weight | 0.303 LB |
| EAN or UPC | 782934778032 |
| Series | 505 |
| Type | 6A Spindle |
| Leveler Type | Articulating Feet |
| Threads per Inch | 16 |
| Material | Zinc Plated Steel |
| Overall Height | 3.74 in |
| Thread Size | 3/8 |
| Weight | 0.303 LB |
| EAN or UPC | 782934778032 |