- Leveler
- 520 Series
- 1 Thread Size
- Articulating Feet Leveler Type
| Material | Stainless Steel |
| Leveler Type | Articulating Feet |
| Overall Height | 7.5 in |
| Type | 22S Spindle |
| Series | 520 |
| Thread Size | 1 |
| Threads per Inch | 8 |
| Weight | 2.891 LB |
| EAN or UPC | 782934777912 |
| Material | Stainless Steel |
| Leveler Type | Articulating Feet |
| Overall Height | 7.5 in |
| Type | 22S Spindle |
| Series | 520 |
| Thread Size | 1 |
| Threads per Inch | 8 |
| Weight | 2.891 LB |
| EAN or UPC | 782934777912 |