- Leveler
- 520 Series
- 1-1/4 Thread Size
- Articulating Feet Leveler Type
| Material | Zinc Plated Steel |
| Leveler Type | Articulating Feet |
| Thread Size | 1 1/4 |
| Series | 520 |
| Threads per Inch | 7 |
| Overall Height | 7.5 in |
| Type | 21S Spindle |
| Weight | 1.501 LB |
| EAN or UPC | 782934777899 |

