- Leveler
- 537 Series
- 3/8 Thread Size
- Articulating Feet Leveler Type
| Type | 6A Spindle |
| Threads per Inch | 16 |
| Overall Height | 3.9 in |
| Series | 537 |
| Leveler Type | Articulating Feet |
| Material | Stainless Steel |
| Thread Size | 3/8 |
| Weight | 0.261 LB |
| EAN or UPC | 782934777776 |
| Type | 6A Spindle |
| Threads per Inch | 16 |
| Overall Height | 3.9 in |
| Series | 537 |
| Leveler Type | Articulating Feet |
| Material | Stainless Steel |
| Thread Size | 3/8 |
| Weight | 0.261 LB |
| EAN or UPC | 782934777776 |