- Rod
- Support Type
- 1/2 in Outside Diameter
- 6 in Overall Length
- Stainless Steel Rod W/ Polyethylene End Caps Material
| Type | Support |
| Material | Stainless Steel Rod w/Polyethylene End Caps |
| Outside Dia. | 0.5 in |
| Overall Length | 6 in |
| Weight | 0.075 LB |
| EAN or UPC | 782934777677 |

