- Leveler
- 511 Series
- 1 Thread Size
- Articulating Feet Leveler Type
| Thread Size | 1 |
| Type | 6Bl Spindle |
| Overall Height | 9.95 in |
| Material | Stainless Steel |
| Threads per Inch | 8 |
| Series | 511 |
| Leveler Type | Articulating Feet |
| Weight | 2.105 LB |
| EAN or UPC | 782934777257 |
| Thread Size | 1 |
| Type | 6Bl Spindle |
| Overall Height | 9.95 in |
| Material | Stainless Steel |
| Threads per Inch | 8 |
| Series | 511 |
| Leveler Type | Articulating Feet |
| Weight | 2.105 LB |
| EAN or UPC | 782934777257 |