- Stainless Steel Material
- M6 Thread Size
- 2.16 in Handle Length
| Male / Female | Female |
| Color | Orange |
| Thread Size | M6 |
| Material | Stainless Steel |
| Handle Length | 2.16 in |
| Weight | 0.053 LB |
| EAN or UPC | 782934777240 |
| Male / Female | Female |
| Color | Orange |
| Thread Size | M6 |
| Material | Stainless Steel |
| Handle Length | 2.16 in |
| Weight | 0.053 LB |
| EAN or UPC | 782934777240 |