- Rod
- Adjustable Type
- 1/2 in Outside Diameter
- 8 in Overall Length
- Stainless Steel Material
| Outside Dia. | 0.5 in |
| Thread Size | 5/16-18 |
| Type | Adjustable |
| Material | Stainless Steel |
| Overall Length | 8 in |
| Weight | 0.4 LB |
| EAN or UPC | 782934776489 |
| Outside Dia. | 0.5 in |
| Thread Size | 5/16-18 |
| Type | Adjustable |
| Material | Stainless Steel |
| Overall Length | 8 in |
| Weight | 0.4 LB |
| EAN or UPC | 782934776489 |