- Rod
- Adjustable Type
- 1/2 in Outside Diameter
- 15 in Overall Length
- Stainless Steel Laser Etched Material
| Type | Adjustable |
| Thread Size | 3/8-16 |
| Material | Stainless Steel Laser Etched |
| Overall Length | 15 in |
| Outside Dia. | 0.5 in |
| Weight | 0.75 LB |
| EAN or UPC | 782934776137 |

