- Rod
- Jointed, Adjustable Type
- 1/2 in Outside Diameter
- 9 in Overall Length
- Stainless Steel Material
| Type | Jointed, Adjustable |
| Overall Length | 9 in |
| Material | Stainless Steel |
| Outside Dia. | 0.5 in |
| Weight | 0.45 LB |
| EAN or UPC | 782934776021 |
| Type | Jointed, Adjustable |
| Overall Length | 9 in |
| Material | Stainless Steel |
| Outside Dia. | 0.5 in |
| Weight | 0.45 LB |
| EAN or UPC | 782934776021 |