- Leveler
- 520 Series
- 1-1/4 Thread Size
- Articulating Feet Leveler Type
| Threads per Inch | 7 |
| Type | 11 Spindle |
| Series | 520 |
| Overall Height | 11.95 in |
| Thread Size | 1 1/4 |
| Material | Stainless Steel |
| Leveler Type | Articulating Feet |
| Weight | 2.57 LB |
| EAN or UPC | 782934775994 |

