- Zinc Plated Steel Material
- M12 Thread Size
- 79.5 mm Handle Length
| Handle Length | 79.5 mm |
| Thread Size | M12 |
| Material | Zinc Plated Steel |
| Color | Black |
| Male / Female | Male |
| Weight | 0.14 LB |
| EAN or UPC | 782934773365 |
| Handle Length | 79.5 mm |
| Thread Size | M12 |
| Material | Zinc Plated Steel |
| Color | Black |
| Male / Female | Male |
| Weight | 0.14 LB |
| EAN or UPC | 782934773365 |