- 20 Tooth
- 3.075" Chain Pitch
- Cast Iron Hardened Sprocket
| Pitch Diameter | 19.66 in |
| Chain No. | H82, WH82, 103, 131, C131, S131, SBS131, 138RT, SBO2103, C9103, WH9103 |
| Material | Cast Iron |
| Chain Pitch | 3.075 in |
| Hardened Teeth | With Hardened Teeth |
| Hub Dia. | 7 in |
| Hub Length Thru | 5 in |
| Bore Dia. [Max] | 4.5600 in |
| Chain Strands | Single |
| No. of Teeth | 20 |
| Width Across Teeth | 1.125 in |
| Weight | 98.0 LB |
| EAN or UPC | 698210681685 |

