- MatTop Chain
- 7705 Chain Series
- Straight Running, Dynamic Transfer System Type
- 1 in Chain Pitch
- 4.5 in Module Width
| Chain Series | 7705 |
| Right / Left Hand | Right Hand |
| Chain Pitch | 1 in |
| Low Friction | No |
| Color | Gray |
| Module Width | 4.5 in |
| Type | Straight Running, Dynamic Transfer System |
| High Temperatures | No |
| Pin Material | Polyester |
| Material | Platinum |
| Weight | 1.035 LB |
| EAN or UPC | 782934753695 |

