- TableTop Chain
- 820 Chain Series
- Straight Running, Solid Top Type
- 1 1/2 in Chain Pitch
- 6 in Module Width
| Chain Pitch | 1.5 in |
| Material | Platinum |
| Low Friction | No |
| Chain Series | 820 |
| Pin Material | Stainless Steel |
| Color | Gray |
| Module Width | 6 in |
| Type | Straight Running, Solid Top |
| Weight | 0.09 LB |
| EAN or UPC | 782934744945 |

